登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

03328

03328

LPS 03328

Coating; Dry Film; Corrosion Inhibitor; Brown; Can; 1 Gal; Viscous Liquid; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection

制造商部件号

03328

BDI部件号

600249

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
品牌
制造商名称
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
最低订购量
N/A
重量 / Kilogram
15.89
EAN条码
0078827033280
产品名称
Coating
产品类型
Dry Film
典型用途
Corrosion Inhibitor
颜色
Brown
容器类型
Can
形态
Viscous Liquid
应用
Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
制造商描述
Hardcoat Corrosion Inhibitor
容器规格(数值及单位)
1 Gal
其它特点
Ready to Use | Low Odor | Multi Year Protection | Cherry Odor
净重
128 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Dry Film
制造商货号
03328
重量/磅
8.75
详细描述
Coating; Dry Film; Corrosion Inhibitor; Brown; Can; 1 Gal; Viscous Liquid; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection