登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
M-NT 5200 MU 204KG IDH 594142

M-NT 5200 MU 204KG IDH 594142

M-NT 5200 MU 204KG IDH 594142

LOCTITE M-NT 5200 MU 204KG IDH 594142

Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Drum; 204 Kg Container Size; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing

制造商部件号

M-NT 5200 MU 204KG IDH 594142

BDI部件号

18203652

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
品牌
制造商名称
HENKEL
最低订购量
N/A
重量 / Kilogram
214.028
UNSPSC
12350000
产品名称
Coating
产品类型
Chromium-Free Conversion
典型用途
Metal Pretreatment
颜色
Orange
容器类型
Drum
形态
Liquid
应用
Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
品名
M-NT 5200 | ALODINE
制造商描述
Loctite Bonderite M-NT 5200 MU Conversion Coating
容器规格(数值及单位)
204 Kg
其它特点
Mild Odor | Non-Ferrous Alloy
净重
450 Lb
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Chromium-Free Conversion
制造商内部编号
594142
详细描述
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Drum; 204 Kg Container Size; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing