登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
PC 7303 25LB KIT IDH 235622

PC 7303 25LB KIT IDH 235622

PC 7303 25LB KIT IDH 235622

LOCTITE PC 7303 25LB KIT IDH 235622

Coating; Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Pneumatic Conveying System | Exhauster | Chute and Hopper | Cyclone and Pulverizing Mill | Elbow | Fan Blade and Housing | Scrubber

制造商部件号

PC 7303 25LB KIT IDH 235622

BDI部件号

1056166

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
品牌
制造商名称
HENKEL
最低订购量
N/A
重量 / Kilogram
13.305
UNSPSC
31211700
EAN条码
0079340983724
产品名称
Coating
产品类型
Wearing Compound
典型用途
Abrasion Protection
颜色
Gray
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Pneumatic Conveying System | Exhauster | Chute and Hopper | Cyclone and Pulverizing Mill | Elbow | Fan Blade and Housing | Scrubber
品名
NORDBAK
制造商描述
Loctite Nordbak High Temperature Pneu-Wear
容器规格(数值及单位)
25 Lb
其它特点
Wearing Compound | Trowelable | High Temperature
净重
400 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Wearing Compound
制造商货号
98372
重量/磅
28.025
详细描述
Coating; Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Pneumatic Conveying System | Exhauster | Chute and Hopper | Cyclone and Pulverizing Mill | Elbow | Fan Blade and Housing | Scrubber