登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

SF 7625 1GAL

SF 7625 1GAL

LOCTITE SF 7625 1GAL

Rust Preventive Coating; Corrosion Protection; Milky White; Jug; 3.785 L Container Size; Liquid; Metal Pipe | Valve | Fitting | Storage Tank | Fence | Guardrail | Conveyor | Construction and Agricultural Equipment

制造商部件号

SF 7625 1GAL

BDI部件号

24600741

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
品牌
制造商名称
HENKEL
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
12350000
产品名称
Coating
产品类型
Rust Preventive
典型用途
Corrosion Protection
颜色
Milky White
容器类型
Jug
形态
Liquid
应用
Metal Pipe | Valve | Fitting | Storage Tank | Fence | Guardrail | Conveyor | Construction and Agricultural Equipment
品名
SF 7625
制造商描述
Loctite SF 7625 Rust Treatment
容器规格(数值及单位)
3.785 L
符合证书
ABS | CFIA
其它特点
Upto 250 Deg F Temperature Range | 30 Min Dry Time | Fast Drying
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Rust Preventive
详细描述
Rust Preventive Coating; Corrosion Protection; Milky White; Jug; 3.785 L Container Size; Liquid; Metal Pipe | Valve | Fitting | Storage Tank | Fence | Guardrail | Conveyor | Construction and Agricultural Equipment