登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
W12AF0005

W12AF0005

W12AF0005

WHITE LIGHTNING W12AF0005

Advanced Formula Caulk; 5.5 Oz Net Weight; White Color; 2.5" Length; 2.5" Width; 9.75" Height; Excellent Adhesion To Most Surfaces; Smooth Application; Cured Sealant Is Mold And Mildew Resistant; Paintable In 30 Minutes; White Lightning 3006 Advanced Formula Provides A Smooth Application That Can Be Painted In 30 Minutes It Is Ideal For Filling Joints And Openings Around Doors, Windows, Baseboards, Trim, Siding And Vents; For Use On: Wood, Drywall, Metal, Glass, Masonry And Most Plastics

制造商部件号

W12AF0005

BDI部件号

25139814

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
最低订购量
N/A
重量 / Kilogram
0.28
UNSPSC
31201606
EAN条码
0023275300668
名称
Caulk
重量/磅
0.618
产品明细
Advanced Formula Caulk
产品规格
5.5 Oz Net Weight; White Color; 2.5" Length; 2.5" Width; 9.75" Height; Excellent Adhesion To Most Surfaces; Smooth Application; Cured Sealant Is Mold And Mildew Resistant; Paintable In 30 Minutes; White Lightning 3006 Advanced Formula Provides A Smooth Application That Can Be Painted In 30 Minutes It Is Ideal For Filling Joints And Openings Around Doors, Windows, Baseboards, Trim, Siding And Vents; For Use On: Wood, Drywall, Metal, Glass, Masonry And Most Plastics
详细描述
Advanced Formula Caulk; 5.5 Oz Net Weight; White Color; 2.5" Length; 2.5" Width; 9.75" Height; Excellent Adhesion To Most Surfaces; Smooth Application; Cured Sealant Is Mold And Mildew Resistant; Paintable In 30 Minutes; White Lightning 3006 Advanced Formula Provides A Smooth Application That Can Be Painted In 30 Minutes It Is Ideal For Filling Joints And Openings Around Doors, Windows, Baseboards, Trim, Siding And Vents; For Use On: Wood, Drywall, Metal, Glass, Masonry And Most Plastics