登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
W32000010

W32000010

W32000010

WHITE LIGHTNING W32000010

Weather Seal Siliconized Acrylic Latex Caulk; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Flexible Seal; Good Adhesion And Durability; Paintable And Water Cleanup; White Lightning Weather Seal Siliconized Acrylic Latex Adhesive Caulk Offers A Weathertight/Watertight Seal For Interior And Exterior Applications; The Latex Formula Provides For Easy Application And Easy Water Clean-Up

制造商部件号

W32000010

BDI部件号

25139841

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
最低订购量
N/A
重量 / Kilogram
0.54
UNSPSC
31201606
EAN条码
0023275306004
名称
Caulk
重量/磅
1.191
产品明细
Weather Seal Siliconized Acrylic Latex Caulk
产品规格
10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Flexible Seal; Good Adhesion And Durability; Paintable And Water Cleanup; White Lightning Weather Seal Siliconized Acrylic Latex Adhesive Caulk Offers A Weathertight/Watertight Seal For Interior And Exterior Applications; The Latex Formula Provides For Easy Application And Easy Water Clean-Up
详细描述
Weather Seal Siliconized Acrylic Latex Caulk; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Flexible Seal; Good Adhesion And Durability; Paintable And Water Cleanup; White Lightning Weather Seal Siliconized Acrylic Latex Adhesive Caulk Offers A Weathertight/Watertight Seal For Interior And Exterior Applications; The Latex Formula Provides For Easy Application And Easy Water Clean-Up