登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

WL60512

WL60512

WHITE LIGHTNING WL60512

Spackling Compound; 1/2 Pint Net Weight; White Color; 3.25" Length; 3.25" Width; 3.5" Height; Excellent Filling Capacity; Interior Use Only; No Shrinking Or Cracking; Non-Slump Formula For Smooth Application; Paintable; An Interior Patching Product Formulated Not To Shrink, Even On Large Surface Repairs; Ideal For Filling Holes And Cracks In Most Common Construction Surfaces

制造商部件号

WL60512

BDI部件号

25139865

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
最低订购量
N/A
重量 / Kilogram
0.15
UNSPSC
31201700
EAN条码
0023275605152
名称
Compound
重量/磅
0.331
产品明细
Spackling Compound
产品规格
1/2 Pint Net Weight; White Color; 3.25" Length; 3.25" Width; 3.5" Height; Excellent Filling Capacity; Interior Use Only; No Shrinking Or Cracking; Non-Slump Formula For Smooth Application; Paintable; An Interior Patching Product Formulated Not To Shrink, Even On Large Surface Repairs; Ideal For Filling Holes And Cracks In Most Common Construction Surfaces
详细描述
Spackling Compound; 1/2 Pint Net Weight; White Color; 3.25" Length; 3.25" Width; 3.5" Height; Excellent Filling Capacity; Interior Use Only; No Shrinking Or Cracking; Non-Slump Formula For Smooth Application; Paintable; An Interior Patching Product Formulated Not To Shrink, Even On Large Surface Repairs; Ideal For Filling Holes And Cracks In Most Common Construction Surfaces