登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

5KS324XAJ6408B

5KS324XAJ6408B

GENERAL ELECTRIC 5KS324XAJ6408B

AC Motor; 40HP Power; 1800RPM Speed; L324VP16 Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile

制造商部件号

5KS324XAJ6408B

BDI部件号

24959276

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
GENERAL ELECTRIC
最低订购量
N/A
重量 / Kilogram
441.0
UNSPSC
26101112
名称
Motor
关键字串
Alternating Current
重量/磅
980
产品明细
AC Motor
产品规格
40HP Power; 1800RPM Speed; L324VP16 Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 40HP Power; 1800RPM Speed; L324VP16 Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile