登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

5KS365XAA1002D

5KS365XAA1002D

GENERAL ELECTRIC 5KS365XAA1002D

AC Motor; 75HP Power; 3600RPM Speed; 365TSC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile

制造商部件号

5KS365XAA1002D

BDI部件号

24958601

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
GENERAL ELECTRIC
最低订购量
N/A
重量 / Kilogram
463.5
UNSPSC
26101112
名称
Motor
关键字串
Alternating Current
重量/磅
1030
产品明细
AC Motor
产品规格
75HP Power; 3600RPM Speed; 365TSC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 75HP Power; 3600RPM Speed; 365TSC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile