登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

5KS445XAA380B

5KS445XAA380B

GENERAL ELECTRIC 5KS445XAA380B

AC Motor; 125HP Power; 1200RPM Speed; 445T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 95 Nominal Efficiency; H Insulation Class; NEMA Frame Profile

制造商部件号

5KS445XAA380B

BDI部件号

24958665

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
GENERAL ELECTRIC
最低订购量
N/A
重量 / Kilogram
918.0
UNSPSC
26101112
名称
Motor
关键字串
Alternating Current
重量/磅
2040
产品明细
AC Motor
产品规格
125HP Power; 1200RPM Speed; 445T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 95 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 125HP Power; 1200RPM Speed; 445T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 95 Nominal Efficiency; H Insulation Class; NEMA Frame Profile