登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

5KS513EAG206A

GENERAL ELECTRIC 5KS513EAG206A

AC Motor; 1000HP Power; 1800RPM Speed; 5013S Frame; 2300/4000VAC Voltage; 3 Phase; WPII Enclosure; 60HZ Frequency; 96.2 Nominal Efficiency; F Insulation Class; NEMA Frame Profile

制造商部件号

5KS513EAG206A

BDI部件号

24958958

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
GENERAL ELECTRIC
最低订购量
N/A
重量 / Kilogram
2430.0
UNSPSC
26101112
名称
Motor
关键字串
Alternating Current
重量/磅
5400
产品明细
AC Motor
产品规格
1000HP Power; 1800RPM Speed; 5013S Frame; 2300/4000VAC Voltage; 3 Phase; WPII Enclosure; 60HZ Frequency; 96.2 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 1000HP Power; 1800RPM Speed; 5013S Frame; 2300/4000VAC Voltage; 3 Phase; WPII Enclosure; 60HZ Frequency; 96.2 Nominal Efficiency; F Insulation Class; NEMA Frame Profile