登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

IHA608-58

LEINE&LINDE IHA608-58

Absolute Position Encoder; 9-36VDC Power supply; Hollow Shaft; Anodized Aluminium Material; IP67 Degree of Protection; -40 to70 Degree C Operating Temperature; Stainless Steel Shaft Material

制造商部件号

IHA608-58

BDI部件号

25030624

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
LEINE LINDE
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
39121527
名称
Encoder
关键字串
Absolute Position
产品明细
Absolute Position Encoder
产品规格
9-36VDC Power supply; Hollow Shaft; Anodized Aluminium Material; IP67 Degree of Protection; -40 to70 Degree C Operating Temperature; Stainless Steel Shaft Material
详细描述
Absolute Position Encoder; 9-36VDC Power supply; Hollow Shaft; Anodized Aluminium Material; IP67 Degree of Protection; -40 to70 Degree C Operating Temperature; Stainless Steel Shaft Material