登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
17SJ1X/17705

17SJ1X/17705

17SJ1X/17705

PRECISION BRAND PROD 17SJ1X/17705

Shim Stock; 180" Length; 6" Width; 0.0015" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

制造商部件号

17SJ1X/17705

BDI部件号

18247935

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
N/A
重量 / Kilogram
0.26
UNSPSC
31231401
EAN条码
0698158177059
名称
Stock
关键字串
Shim
制造商内部编号
17SJ1X
重量/磅
17705
产品明细
Shim Stock
产品规格
180" Length; 6" Width; 0.0015" Thickness; Brass Material
详细描述
Shim Stock; 180" Length; 6" Width; 0.0015" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application