登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

25140

25140

PRECISION BRAND PROD 25140

Arbor Shim Kit; 1/2" Inside Diameter; 3/4" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool

制造商部件号

25140

BDI部件号

18246477

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
N/A
重量 / Kilogram
0.02
UNSPSC
31162815
EAN条码
0698158251407
名称
Kit
关键字串
Arbor Shim
制造商内部编号
25140
产品明细
Arbor Shim Kit
产品规格
1/2" Inside Diameter; 3/4" Outside Diameter; Steel Material
详细描述
Arbor Shim Kit; 1/2" Inside Diameter; 3/4" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool