登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

42920

42920

PRECISION BRAND PROD 42920

Slotted Shim Kit; Size C; 4" Length; 4" Width; Stainless Steel; 260 Piece Full; Kit Contains 20 Each Of The Following Thicknesses 0.001", 0.002", 0.003", 0.004", 0.005", 0.01", 0.015", 0.02", 0.025", 0.05", 0.075", 0.1", and 0.125"

制造商部件号

42920

BDI部件号

18249233

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
N/A
重量 / Kilogram
18.64
UNSPSC
31162815
EAN条码
0698158429202
名称
Kit
关键字串
Slotted Shim
制造商内部编号
42920
产品明细
Slotted Shim Kit
产品规格
Size C; 4" Length; 4" Width; Stainless Steel; 260 Piece Full
详细描述
Slotted Shim Kit; Size C; 4" Length; 4" Width; Stainless Steel; 260 Piece Full; Kit Contains 20 Each Of The Following Thicknesses 0.001", 0.002", 0.003", 0.004", 0.005", 0.01", 0.015", 0.02", 0.025", 0.05", 0.075", 0.1", and 0.125"