登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
A4959-4

A4959-4

A4959-4

OIL-RITE CORP. A4959-4

Fused Window Sight; 25/32" Diameter; With Stainless Steel Reflector; 1-1/16" Hex Size; 3/4" MNPTF Tapered Thread; Aluminum Ball; Plated Steel Body; 125PSI Maximum Working Pressure

制造商部件号

A4959-4

BDI部件号

24997527

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
OIL-RITE CORP.
最低订购量
N/A
重量 / Kilogram
0.9
UNSPSC
41112511
名称
Sight
关键字串
Window
产品明细
Fused Window Sight
产品规格
25/32" Diameter; With Stainless Steel Reflector; 1-1/16" Hex Size; 3/4" MNPTF Tapered Thread; Aluminum Ball; Plated Steel Body; 125PSI Maximum Working Pressure
详细描述
Fused Window Sight; 25/32" Diameter; With Stainless Steel Reflector; 1-1/16" Hex Size; 3/4" MNPTF Tapered Thread; Aluminum Ball; Plated Steel Body; 125PSI Maximum Working Pressure