登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

25-911-100-PSI

25-911-100-PSI

NOSHOK 25-911-100-PSI

Pressure Gauge; 0 to 100PSI Pressure Range; PSI Indication Unit; 1/4" MNPT Thread Port; Back Side Connection; 2-1/2" Dial Size; Stainless Steel Housing; Glycerine and \Water Liquid Filled

制造商部件号

25-911-100-PSI

BDI部件号

25159083

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
NOSHOK
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
41112412
名称
Gauge
关键字串
Pressure
产品明细
Pressure Gauge
产品规格
0 to 100PSI Pressure Range; PSI Indication Unit; 1/4" MNPT Thread Port; Back Side Connection; 2-1/2" Dial Size; Stainless Steel Housing; Glycerine and \Water Liquid Filled
详细描述
Pressure Gauge; 0 to 100PSI Pressure Range; PSI Indication Unit; 1/4" MNPT Thread Port; Back Side Connection; 2-1/2" Dial Size; Stainless Steel Housing; Glycerine and \Water Liquid Filled