登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

DC-VG-BB

DC-VG-BB

DES-CASE DC-VG-BB ; 气动元件/空气过滤器

Desiccant Breather; VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 3.87" X 2.52" Size; 0.8 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.1LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range

制造商部件号

DES-CASE DC-VG-BB

BDI部件号

21485727

价格(不含税不含运费)
¥834.00 / 套
库存:
下单前需确认
全球库存:
BDI - 墨西哥 2
BDI - 美国 2
品牌
制造商名称
DES-CASE CORPORTATION WWW.DESCASE.COM
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40142512
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 3.87" X 2.52" Size; 0.8 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.1LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
详细描述
Desiccant Breather; VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 3.87" X 2.52" Size; 0.8 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.1LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range