登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

TE2-3D

TE2-3D

S & W MANUFACTURING TE2-3D

Square Tube End; 0.120" Tube Wall Size; Thread Size 3/4-10; Load Capacity 2000LB; Tube Wall Size 0.120"; Glass-Fibre Reinforced Polyamide Based; Technopolymer; Resistant to Solvents; Oils; Grease; Brass Boss; Threaded Pass-Through Hole; Black; Matte Finish

制造商部件号

TE2-3D

BDI部件号

22478508

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
S & W MANUFACTURING CO. INC.
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40183100
名称
End
关键字串
Tube
产品明细
Tube End
产品规格
Square Tube End; 0.120" Tube Wall Size; Thread Size 3/4-10; Load Capacity 2000LB; Tube Wall Size 0.120"; Glass-Fibre Reinforced Polyamide Based; Technopolymer; Resistant to Solvents; Oils; Grease; Brass Boss; Threaded Pass-Through Hole; Black; Matte Finish
详细描述
Square Tube End; 0.120" Tube Wall Size; Thread Size 3/4-10; Load Capacity 2000LB; Tube Wall Size 0.120"; Glass-Fibre Reinforced Polyamide Based; Technopolymer; Resistant to Solvents; Oils; Grease; Brass Boss; Threaded Pass-Through Hole; Black; Matte Finish