登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

2102380-100

2102380-100

NEWAGE INDUSTRIES 2102380-100

Tubing; 1" Inside Diameter; 1-1/4" Corrugation Outside Diameter; 1/8" Thickness; 100' Length; PU Material; Clear Color; -85 to 175 Degree F Temperature

制造商部件号

2102380-100

BDI部件号

25135331

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
NEWAGE INDUSTRIES
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40183008
名称
Tubing
产品明细
Tubing
产品规格
1" Inside Diameter; 1-1/4" Corrugation Outside Diameter; 1/8" Thickness; 100' Length; PU Material; Clear Color; -85 to 175 Degree F Temperature
详细描述
Tubing; 1" Inside Diameter; 1-1/4" Corrugation Outside Diameter; 1/8" Thickness; 100' Length; PU Material; Clear Color; -85 to 175 Degree F Temperature