登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
IMV75-F

IMV75-F

GRAYMILLS CORP. IMV75-F

Coolant Immersion Pump; 3/4HP Power; 230/460V at 50/60HZ Voltage; 1 Phase; TEFC Enclosure; 3450RPM Speed; 1" NPT Horizontal Discharge; Integral Mounting Flange; 20-1/2" Length; 7-1/4" Bolt Circle; Carbon Steel Shaft; Cast Iron Pump Body and Volute; Aluminum Impeller

制造商部件号

IMV75-F

BDI部件号

25115186

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
GRAYMILLS CORP.
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40151503
名称
Pump
关键字串
Coolant Immersion
产品明细
Coolant Immersion Pump
产品规格
3/4HP Power; 230/460V at 50/60HZ Voltage; 1 Phase; TEFC Enclosure; 3450RPM Speed; 1" NPT Horizontal Discharge; Integral Mounting Flange; 20-1/2" Length; 7-1/4" Bolt Circle; Carbon Steel Shaft; Cast Iron Pump Body and Volute; Aluminum Impeller
详细描述
Coolant Immersion Pump; 3/4HP Power; 230/460V at 50/60HZ Voltage; 1 Phase; TEFC Enclosure; 3450RPM Speed; 1" NPT Horizontal Discharge; Integral Mounting Flange; 20-1/2" Length; 7-1/4" Bolt Circle; Carbon Steel Shaft; Cast Iron Pump Body and Volute; Aluminum Impeller