登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
KX75-0150-05-NF-ISC-ILA-L2

KX75-0150-05-NF-ISC-ILA-L2

KX75-0150-05-NF-ISC-ILA-L2

EXLAR ACTUATORS KX75-0150-05-NF-ISC-ILA-L2

Electric Linear Actuator; 14MM Bore; 150MM Stroke Length; 5MM Lead; 2.95" Frame Size; 95MM Bolt Circle Diameter; 50MM Pilot Diameter; 30MM Shaft Length; 5MM Key Width; Female US Thread Rod End; Inline; Two NC; PNP; Includes Shaft Coupling; For Exlar Automation; Mobile Equipment

制造商部件号

KX75-0150-05-NF-ISC-ILA-L2

BDI部件号

25112206

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
EXLAR ACTUATORS
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31251511
名称
Actuator
关键字串
Electric Linear
产品明细
Electric Linear Actuator
产品规格
14MM Bore; 150MM Stroke Length; 5MM Lead; 2.95" Frame Size; 95MM Bolt Circle Diameter; 50MM Pilot Diameter; 30MM Shaft Length; 5MM Key Width; Female US Thread Rod End; Inline; Two NC; PNP
详细描述
Electric Linear Actuator; 14MM Bore; 150MM Stroke Length; 5MM Lead; 2.95" Frame Size; 95MM Bolt Circle Diameter; 50MM Pilot Diameter; 30MM Shaft Length; 5MM Key Width; Female US Thread Rod End; Inline; Two NC; PNP; Includes Shaft Coupling; For Exlar Automation; Mobile Equipment