登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
LPG5SA-VTC3-XXX

LPG5SA-VTC3-XXX

LPG5SA-VTC3-XXX

PULSAFEEDER LPG5SA-VTC3-XXX

Metering Pump; 4GPH Flow Rate; 100PSI Pressure; 1/2" OD Connection; 115VAC at 50/60HZ Voltage; 1A Current; PVC Head; PTFE Seat; Ceramic Ball; Manual On/Off Control

制造商部件号

LPG5SA-VTC3-XXX

BDI部件号

25153090

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
IDEX CORPORATION WWW.PULSAFEEDER.COM
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40151552
名称
Pump
关键字串
Metering
产品明细
Metering Pump
产品规格
4GPH Flow Rate; 100PSI Pressure; 1/2" OD Connection; 115VAC at 50/60HZ Voltage; 1A Current; PVC Head; PTFE Seat; Ceramic Ball; Manual On/Off Control
详细描述
Metering Pump; 4GPH Flow Rate; 100PSI Pressure; 1/2" OD Connection; 115VAC at 50/60HZ Voltage; 1A Current; PVC Head; PTFE Seat; Ceramic Ball; Manual On/Off Control