登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

3/8IN 9FB-2236XTB

3/8IN 9FB-2236XTB

JAMESBURY VALVES 3/8IN 9FB-2236XTB

Ball Valve; 3/8" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat

制造商部件号

3/8IN 9FB-2236XTB

BDI部件号

25092921

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
JAMESBURY VALVES
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40141607
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
3/8" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat
详细描述
Ball Valve; 3/8" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat