登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

MV-75

MEAD FLUID DYNAMICS MV-75

Control Valve; 3 Way; 2 Position; 1/8" NPT Port; Normally Open; Roller Operated; Vacuum to 120PSI Operating Pressure; Zinc Body; Spool Function; 0.11Cv Flow Rate; 6SCFM at 100 PSI; FPM Seal; Air/Insert Gas Fluid; 115 Degree F Temperature; 2-1/4" X 1-3/4" X 3-7/16" Size

制造商部件号

MV-75

BDI部件号

21447793

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MEAD FLUID DYNAMICS
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40141609
名称
Valve
关键字串
Control
产品明细
Control Valve
产品规格
3 Way; 2 Position; 1/8" NPT Port; Normally Open; Roller Operated; Vacuum to 120PSI Operating Pressure; Zinc Body; Spool Function; 0.11Cv Flow Rate; 6SCFM at 100 PSI; FPM Seal; Air/Insert Gas Fluid; 115 Degree F Temperature; 2-1/4" X 1-3/4" X 3-7/16" Size
详细描述
Control Valve; 3 Way; 2 Position; 1/8" NPT Port; Normally Open; Roller Operated; Vacuum to 120PSI Operating Pressure; Zinc Body; Spool Function; 0.11Cv Flow Rate; 6SCFM at 100 PSI; FPM Seal; Air/Insert Gas Fluid; 115 Degree F Temperature; 2-1/4" X 1-3/4" X 3-7/16" Size