登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

SS-43GXS10MM

SS-43GXS10MM

SWAGE-LOK SS-43GXS10MM

Ball Valve; 10MM Size; 1-Piece; 3 Way; 40G Series; 0.9 Cv; Stainless Steel Body Material; Stainless Steel Ball/Stem Material; 300 Degree F at 2500PSI Maximum Temperature Pressure Rating; Black Handle Color; Lever Handle Style

制造商部件号

SS-43GXS10MM

BDI部件号

25095671

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SWAGE-LOK HYDRAULIC FITTINGS
最低订购量
N/A
重量 / Kilogram
0.454
UNSPSC
40141607
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
10MM Size; 1-Piece; 3 Way; 40G Series; 0.9 Cv; Stainless Steel Body Material; Stainless Steel Ball/Stem Material; 300 Degree F at 2500PSI Maximum Temperature Pressure Rating; Black Handle Color; Lever Handle Style
详细描述
Ball Valve; 10MM Size; 1-Piece; 3 Way; 40G Series; 0.9 Cv; Stainless Steel Body Material; Stainless Steel Ball/Stem Material; 300 Degree F at 2500PSI Maximum Temperature Pressure Rating; Black Handle Color; Lever Handle Style