登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

SS-63PS12-2839

SS-63PS12-2839

SWAGE-LOK SS-63PS12-2839

Ball Valve; 3/4" Size; 3 Piece; Stainless Steel Body Material; 60 Series; PEEK Seat; Steam Service; WL7 Lubricant

制造商部件号

SS-63PS12-2839

BDI部件号

27367094

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SWAGE-LOK HYDRAULIC FITTINGS
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
40141607
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
3/4" Size; 3 Piece; Stainless Steel Body Material; 60 Series; PEEK Seat; Steam Service; WL7 Lubricant
详细描述
Ball Valve; 3/4" Size; 3 Piece; Stainless Steel Body Material; 60 Series; PEEK Seat; Steam Service; WL7 Lubricant