NORTON
NORTON 08834137480
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 5/8" Nominal Diameter; 5/8" Face Width; 60 Grit; Shank Mounting; 10/Pack Quantity; Coarse Roughness Grade; 37000RPM Maximum Speed; 1/8" Stem Diameter; 0.625" Nominal Thickness; Flap Wheel Type; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material
制造商部件号
BDI部件号