登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

M-99102

M-99102

MONROE ENGINEERING M-99102

Clamp Lever; M6 Thread; Stainless Steel Insert Material; Stainless Steel Handle Material; 33MM Overall Height; 24MM Base Height; 40MM Handle Length; 30MM Stud Length; Adjustable Handle

制造商部件号

M-99102

BDI部件号

25099468

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MONROE ENGINEERING
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31162801
名称
Lever
关键字串
Clamp
产品明细
Clamp Lever
产品规格
M6 Thread; Stainless Steel Insert Material; Stainless Steel Handle Material; 33MM Overall Height; 24MM Base Height; 40MM Handle Length; 30MM Stud Length; Adjustable Handle
详细描述
Clamp Lever; M6 Thread; Stainless Steel Insert Material; Stainless Steel Handle Material; 33MM Overall Height; 24MM Base Height; 40MM Handle Length; 30MM Stud Length; Adjustable Handle