登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

0382-0015

0382-0015

ESAB 0382-0015

Torch and Handle; Hose 9/16"-18 Connection; All Fuel Gas Gas Type; Includes Built-In Flashback Arrestor and Reverse Flow Check Valve; 11" Nominal Length; Boxed Packing Type; Standard Heavy Duty Series 310 HD310C Series; Series 1 Uses Cutting Tip; For Model Victor 300 Series and 310C; Victor

制造商部件号

0382-0015

BDI部件号

18440874

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
ESAB
最低订购量
N/A
重量 / Kilogram
1.08
UNSPSC
23270000
名称
Torch and Handle
重量/磅
1.75
产品明细
Torch and Handle
产品规格
Hose 9/16"-18 Connection; All Fuel Gas Gas Type
详细描述
Torch and Handle; Hose 9/16"-18 Connection; All Fuel Gas Gas Type; Includes Built-In Flashback Arrestor and Reverse Flow Check Valve; 11" Nominal Length; Boxed Packing Type; Standard Heavy Duty Series 310 HD310C Series; Series 1 Uses Cutting Tip; For Model Victor 300 Series and 310C; Victor