登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

15001

15001

SCHNEEBERGER 15001

Profile Rail Assembly; 200MM Rail Length; 35MM Rail Width; 20MM Position of First Fixing Hole; 20MM Position of Last Fixing Hole; Standard Accuracy Class; Medium Preload; Hard Chromium Coating

制造商部件号

15001

BDI部件号

25200477

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SCHNEEBERGER
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
23153030
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
200MM Rail Length; 35MM Rail Width; 20MM Position of First Fixing Hole; 20MM Position of Last Fixing Hole; Standard Accuracy Class; Medium Preload; Hard Chromium Coating
详细描述
Profile Rail Assembly; 200MM Rail Length; 35MM Rail Width; 20MM Position of First Fixing Hole; 20MM Position of Last Fixing Hole; Standard Accuracy Class; Medium Preload; Hard Chromium Coating