登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
LL40P 4.75INX16FT3IN ENDLS OVERLAP SPLIC

LL40P 4.75INX16FT3IN ENDLS OVERLAP SPLIC

SIEGLING LL40P 4.75INX16FT3IN ENDLS OVERLAP SPLIC

Conveyor Belt; 4-3/4" Width; 16'-3" Length; Polyamide Tensile Material; Chrome Leather Impregnation Top Face; Chrome Leather Underside

制造商部件号

LL40P 4.75INX16FT3IN ENDLS OVERLAP SPLIC

BDI部件号

25155581

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
FORBO SIEGLING
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
24101715
名称
Belt
关键字串
Conveyor
产品明细
Conveyor Belt
产品规格
4-3/4" Width; 16'-3" Length; Polyamide Tensile Material; Chrome Leather Impregnation Top Face; Chrome Leather Underside
详细描述
Conveyor Belt; 4-3/4" Width; 16'-3" Length; Polyamide Tensile Material; Chrome Leather Impregnation Top Face; Chrome Leather Underside