登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
1455.030.025.052X13 LINKS+FI/MI

1455.030.025.052X26 LINKS+FA/MI

1455.030.025.052X13 LINKS+FI/MI

KABELSCHLEPP 1455.030.025.052X13 LINKS+FI/MI

Cable Carrier; 13 Links; 25MM Cavity Width; 26MM Inner Height; 45.5MM Pitch; 52MM Bending Radius; Fixed End/Moving End Bracket on Inner Mounting Surface

制造商部件号

1455.030.025.052X13 LINKS+FI/MI

BDI部件号

27267478

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
TSUBAKI
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31151613
名称
Carrier
关键字串
Cable
产品明细
Cable Carrier
产品规格
13 Links; 25MM Cavity Width; 26MM Inner Height; 45.5MM Pitch; 52MM Bending Radius; Fixed End/Moving End Bracket on Inner Mounting Surface
详细描述
Cable Carrier; 13 Links; 25MM Cavity Width; 26MM Inner Height; 45.5MM Pitch; 52MM Bending Radius; Fixed End/Moving End Bracket on Inner Mounting Surface