登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

016-T5-455+2.0 (PU COLOR YELLOW)

016-T5-455+2.0 (PU COLOR YELLOW)

MEGADYNE 016-T5-455+2.0黄PU ; 皮带/同步带

Synchronous Belt; 5MM Pitch; 455MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material

制造商部件号

MEGADYNE 016-T5-455+2.0黄PU

BDI部件号

25136053

价格(不含税不含运费)
请求报价
库存:
4
全球库存:
制造商名称
AMMEGA
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
26111811
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
5MM Pitch; 455MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
详细描述
Synchronous Belt; 5MM Pitch; 455MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material