登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

114MXL025G

03B027007

POGGI 03B027007

Synchronous Belt; 3/8 Inch Pitch; 27" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Series; Fiberglass Tensile Material; Rubber Outer Material

制造商部件号

03B027007

BDI部件号

25202547

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
POGGI
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
26111811
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
3/8 Inch Pitch; 27" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Series; Fiberglass Tensile Material; Rubber Outer Material
详细描述
Synchronous Belt; 3/8 Inch Pitch; 27" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Series; Fiberglass Tensile Material; Rubber Outer Material