DL-T10-1320-15
GATES DL-T10-1320-15
Synchronous Belt; 10MM Pitch; 1320MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
制造商部件号
DL-T10-1320-15
BDI部件号
20292772
价格(不含税不含运费)
库存:
下单前需确认
全球库存: