登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

EL-50H-1R

EL-50H-1R

DRIVES EL-50H-1R

Roller Chain; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Heavy; 1 Strand; 0.4" Roller Diameter; 0.37" Roller Width; Carbon 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Diameter Curved

制造商部件号

EL-50H-1R

BDI部件号

24571516

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
TIMKEN
最低订购量
N/A
重量 / Kilogram
N/A
EAN条码
0013992263681
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
50 Chain Size; Spring Clip; 5/8" Chain Pitch; Heavy; 1 Strand; 0.4" Roller Diameter; 0.37" Roller Width; Carbon 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Diameter Curved
详细描述
Roller Chain; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Heavy; 1 Strand; 0.4" Roller Diameter; 0.37" Roller Width; Carbon 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Diameter Curved