登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

E26MDSS51230EK

E30MDSS51200C1

PEERLESS-WINSMITH E30MDSS51200C1

Worm Speed Reducer; Right Angle; 15:1 Ratio; Quill Adapter Input; Hollow Shaft Output; 3" Center Distance; 56C Motor Frame Size; 1-1/4" Hollow Shaft Bore; Housing Mount Universal; Single Reduction; Black Epoxy Finish

制造商部件号

E30MDSS51200C1

BDI部件号

26959021

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
PEERLESS-WINSMITH
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
26111537
EAN条码
0662764855823
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 15:1 Ratio; Quill Adapter Input; Hollow Shaft Output; 3" Center Distance; 56C Motor Frame Size; 1-1/4" Hollow Shaft Bore; Housing Mount Universal; Single Reduction; Black Epoxy Finish
详细描述
Worm Speed Reducer; Right Angle; 15:1 Ratio; Quill Adapter Input; Hollow Shaft Output; 3" Center Distance; 56C Motor Frame Size; 1-1/4" Hollow Shaft Bore; Housing Mount Universal; Single Reduction; Black Epoxy Finish