登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

F050060.AHQX02

F050060.AHQX02

CONE DRIVE F050060.AHQX02

Worm Speed Reducer; Right Angle; 60:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Flange Mounted; 3/4" Input Shaft Diameter; Standard Unit Output Flange on Right; 1-1/8" Maximum Output Bore; Stainless Steel; 29.167RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA

制造商部件号

F050060.AHQX02

BDI部件号

24188703

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
TIMKEN CONEDRIVE.COM
最低订购量
N/A
重量 / Kilogram
22.308
UNSPSC
26111537
EAN条码
0766234510738
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 60:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Flange Mounted; 3/4" Input Shaft Diameter; Standard Unit Output Flange on Right; 1-1/8" Maximum Output Bore; Stainless Steel; 29.167RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA
详细描述
Worm Speed Reducer; Right Angle; 60:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Flange Mounted; 3/4" Input Shaft Diameter; Standard Unit Output Flange on Right; 1-1/8" Maximum Output Bore; Stainless Steel; 29.167RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA