登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

8MW010

8MW010

STAFFORD 8MW010

Shaft Collar; 5/8" Bore; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp

制造商部件号

8MW010

BDI部件号

25087078

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STAFFORD MFG
最低订购量
N/A
重量 / Kilogram
0.05
UNSPSC
31162811
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
5/8" Bore; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp
详细描述
Shaft Collar; 5/8" Bore; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp