登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
锁紧螺母 | BDI China
品类机械传动品类定位和锁紧装置品类锁紧螺母
SKF
SKF KMTA5 ; 轴承配件/锁紧螺母
42MM Outside Diameter; 20MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥205.00 / 套
¥686.00 / 套
库存
国内 (10)

订购量

SKF
SKF KMT28 ; 轴承配件/锁紧螺母
175MM Outside Diameter; 32MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥835.00 / 套
¥2,045.00 / 套
库存
国内 (1)

订购量

WHITTET-HIGGINS
W/H PN-14 ; 轴承配件/锁紧螺母
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; PW-14 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥105.00 / 套
¥222.00 / 套
库存
国内 (18)

订购量

WHITTET-HIGGINS
CLAMPNUT-WHITTET-HIGGINS - CNM-10 ; 轴承/带座轴承
76.2MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥63.00 / 套
¥132.00 / 套
库存
国内 (8)

订购量

NTN
NTN AN08 ; 紧固件/螺母
Locknut; 58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥28.00 / 套
库存
国内 (2)

订购量