SKF
SKF KM22 ; 轴承配件/锁紧螺母
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥275.00 / 套
¥753.00 / 套
库存
国内 (1)
海外 (47.0)
WHITTET-HIGGINS
W/H PN-14 ; 轴承配件/锁紧螺母
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; PW-14 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥105.00 / 套
¥222.00 / 套
库存
国内 (18)