登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

174MT FF

174MT FF

JAURE 174MT FF

Gear Coupling; Rough Bore; Full Flex Configuration; 174 Coupling Size; Lubricated; Medium Carbon Steel; 2900RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth

制造商部件号

174MT FF

BDI部件号

24005252

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
N/A
重量 / Kilogram
116.469
UNSPSC
31163002
EAN条码
0662384001297
名称
Coupling
关键字串
Gear
制造商货号
KTAD9900020
重量/磅
256.77
产品明细
Gear Coupling
产品规格
Rough Bore; Full Flex Configuration; 174 Coupling Size; Lubricated; Medium Carbon Steel; 2900RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth
详细描述
Gear Coupling; Rough Bore; Full Flex Configuration; 174 Coupling Size; Lubricated; Medium Carbon Steel; 2900RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth