登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

1174

1174

MASTER LOCK 1174

Padlock and Cable; Stainless Steel Body Material; 2-1/4" Body Width; 4-Digit Combination Code Format; Resettable 4-Digit Combination Combination/Keying; With ProSeries Resettable Combination Padlock Instruction; Boxed Packing Type; 1 EA/EA Quantity; 5/16" Nominal Shackle Diameter; 1-1/16" Nominal Shackle Inner Height; 1" Nominal Shackle Inner Width; Stainless Steel Shackle Material; 1174 ProSeries Stainless Steel Resettable Combination Padlock and Stainless Steel Shackle Type

制造商部件号

1174

BDI部件号

22872975

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MASTER LOCK
最低订购量
N/A
重量 / Kilogram
0.382
UNSPSC
46171501
EAN条码
0071649149573
名称
Padlock and Cable
产品明细
Padlock and Cable
产品规格
Stainless Steel Body Material; 2-1/4" Body Width; 4-Digit Combination Code Format; Resettable 4-Digit Combination Combination/Keying; With ProSeries Resettable Combination Padlock Instruction; Boxed Packing Type; 1 EA/EA Quantity; 5/16" Nominal Shackle Diameter; 1-1/16" Nominal Shackle Inner Height; 1" Nominal Shackle Inner Width; Stainless Steel Shackle Material; 1174 ProSeries Stainless Steel Resettable Combination Padlock and Stainless Steel Shackle Type
详细描述
Padlock and Cable; Stainless Steel Body Material; 2-1/4" Body Width; 4-Digit Combination Code Format; Resettable 4-Digit Combination Combination/Keying; With ProSeries Resettable Combination Padlock Instruction; Boxed Packing Type; 1 EA/EA Quantity; 5/16" Nominal Shackle Diameter; 1-1/16" Nominal Shackle Inner Height; 1" Nominal Shackle Inner Width; Stainless Steel Shackle Material; 1174 ProSeries Stainless Steel Resettable Combination Padlock and Stainless Steel Shackle Type