登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

4801

4801

MOLDEX 4801

Disposable Respirator; Gray Color; N95 Filtration Grade Nose, Mouth Protected Area; Fluids, Particulate Material, Organic Vapors Resistance; Small Size Group; Adjustable Smart Strap Suspension; Includes Smart Strap, Full Foam Face Seal

制造商部件号

4801

BDI部件号

27633360

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
MOLDEX
最低订购量
N/A
重量 / Kilogram
0.35
EAN条码
0092311480107
名称
Respirator
关键字串
Disposable
产品明细
Disposable Respirator
产品规格
Gray Color; N95 Filtration Grade Nose, Mouth Protected Area; Fluids, Particulate Material, Organic Vapors Resistance; Small Size Group; Adjustable Smart Strap Suspension
详细描述
Disposable Respirator; Gray Color; N95 Filtration Grade Nose, Mouth Protected Area; Fluids, Particulate Material, Organic Vapors Resistance; Small Size Group; Adjustable Smart Strap Suspension; Includes Smart Strap, Full Foam Face Seal