登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

49105 2XL

49105 2XL

KIMBERLY CLARK 49105 2XL

Safety Coverall; White Color; MICROFORCE Barrier SMS Material; 24/Case Quantity; Abrasion/Dry Particle/Light Liquid Spray/Static Resistance; 2X-Large Size Group; Elastic Back Style; Wrist and Ankle; Zipper Front; For Laboratories, Remediation, Heavy Dust Environment, Pesticide Application

制造商部件号

49105 2XL

BDI部件号

25169131

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
KIMBERLY CLARK
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
46181503
EAN条码
0680651491053
名称
Coverall
关键字串
Safety
制造商货号
412-49105
重量/磅
0.35
产品明细
Safety Coverall
产品规格
White Color; MICROFORCE Barrier SMS Material; 24/Case Quantity; Abrasion/Dry Particle/Light Liquid Spray/Static Resistance; 2X-Large Size Group; Elastic Back Style; Wrist and Ankle; Zipper Front; For Laboratories, Remediation, Heavy Dust Environment, Pesticide Application
详细描述
Safety Coverall; White Color; MICROFORCE Barrier SMS Material; 24/Case Quantity; Abrasion/Dry Particle/Light Liquid Spray/Static Resistance; 2X-Large Size Group; Elastic Back Style; Wrist and Ankle; Zipper Front; For Laboratories, Remediation, Heavy Dust Environment, Pesticide Application