登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

6615

6615

MOLDEX 6615

Earplug; Foam Body Material; Assorted Color; 33 dB Noise Reduction Rate NRR; Box Packing Type; 100 Pair/Box Quantity; Metal Detectable With Cord Type

制造商部件号

6615

BDI部件号

23278579

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
MOLDEX
最低订购量
N/A
重量 / Kilogram
0.454
UNSPSC
46181905
EAN条码
0092311661506
名称
Earplug
制造商货号
507-6615
产品明细
Earplug
产品规格
Foam Body Material; Assorted Color; 33 dB Noise Reduction Rate NRR; Box Packing Type; 100 Pair/Box Quantity; Metal Detectable With Cord Type
详细描述
Earplug; Foam Body Material; Assorted Color; 33 dB Noise Reduction Rate NRR; Box Packing Type; 100 Pair/Box Quantity; Metal Detectable With Cord Type