登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

HV100XL

HV100XL

MCR SAFETY HV100XL

High Dexterity Gloves; YelloWith Orange/Gray Color; 2.56" Cuff Nominal Length; Slip-On Cuff Style; Synthetic Leather Material; X-Large Size Group

制造商部件号

HV100XL

BDI部件号

23220300

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
0.256
UNSPSC
46181500
EAN条码
0045143137909
名称
Gloves
制造商货号
127-HV100XL
重量/磅
0.65
产品明细
High Dexterity Gloves
产品规格
YelloWith Orange/Gray Color; 2.56" Cuff Nominal Length; Slip-On Cuff Style; Synthetic Leather Material; X-Large Size Group
详细描述
High Dexterity Gloves; YelloWith Orange/Gray Color; 2.56" Cuff Nominal Length; Slip-On Cuff Style; Synthetic Leather Material; X-Large Size Group