登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

HX-2000-3-YL

BRADY HX-2000-3-YL

Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 2" Sleeve Diameter; 3" Sleeve Width; 1" to 1.9" Wire Diameter; 1 Piece Per Sleeve

制造商部件号

HX-2000-3-YL

BDI部件号

1008591

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
BRADY
最低订购量
N/A
重量 / Kilogram
N/A
EAN条码
0662820817864
名称
Sleeve
关键字串
Wire Marking
产品明细
Wire Marking Sleeve
产品规格
Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 2" Sleeve Diameter; 3" Sleeve Width; 1" to 1.9" Wire Diameter; 1 Piece Per Sleeve
详细描述
Wire Marking Sleeve; Single Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 2" Sleeve Diameter; 3" Sleeve Width; 1" to 1.9" Wire Diameter; 1 Piece Per Sleeve