登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

MCPG584VA

MCPG584VA

ACCUFORM SIGNS MCPG584VA

Safety Sign; 10" Width; 7" Height; 0.04" Thickness; Aluminum Material; Wall Mount; White on Green Legend/Background Color; English Language; Rectangle Shape; Legend Text

制造商部件号

MCPG584VA

BDI部件号

25144278

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
JUSTRITE SAFETY GROUP WWW.ACCUFORM.COM
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
55121704
名称
Sign
关键字串
Safety
产品明细
Safety Sign
产品规格
10" Width; 7" Height; 0.04" Thickness; Aluminum Material; Wall Mount; White on Green Legend/Background Color; English Language; Rectangle Shape; Legend Text
详细描述
Safety Sign; 10" Width; 7" Height; 0.04" Thickness; Aluminum Material; Wall Mount; White on Green Legend/Background Color; English Language; Rectangle Shape; Legend Text